Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 16 ft L, 6,400 lb
Mfr # EET-1-904PGE
Zoro # G110864674
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Silver
- Vertical Hitch Capacity 6,400 lb
- Basket Hitch Capacity 12,800 lb
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-1-904PGE
- Zoro # G110864674
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF4-904-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF4-902-10)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- Stren-Flex Slings