Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 10 ft L, 11500 lb
Mfr # EET-2-904PHV
Zoro # G310863972
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Fluorescent Yellow
- Vertical Hitch Capacity 11,500 lb
- Basket Hitch Capacity 23,000 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-2-904PHV
- Zoro # G310863972
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,500 lb, Basket Hitch Capacity @ 60 Degrees 19,900 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Sling Anchor-6 (A114006)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF2-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Black (EEF2-904CW-12)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 10 in W, Nylon, Yellow (LB1-910-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 20 in W, Nylon, Yellow (LB2-920-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- Stren-Flex Slings