Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L
Mfr # WB1-920P
Zoro # G110864636
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Basket Hitch Capacity 64,000 lb
- Thickness 3/8 in
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-920P
- Zoro # G110864636
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 30 in |
Overall Width | 20 in |
Details
Sling Type | Type 8 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 64,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Number of Plies | 1 |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Tag Features | Encapsulated Tag |
Resistance Properties | Chemical-Resistant |
Hitch Type | Basket |
End Type | Flat Eye |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 30 Degrees | 32,000 lb |
Basket Hitch Capacity @ 60 Degrees | 55,400 lb |
Number of Legs | 1 |
Tag Attachment Type | Fully Sewn |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 45,200 lb |
Visual Indicators | Striped |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 30 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 64,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 32,000 lb, Basket Hitch Capacity @ 60 Degrees 55,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8-10MM S/S QUIK LK A316, UPC, H8224-0640 (H8224-0640)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-10)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 150 ft. L (P105040046)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET2-906-6)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EET1-901-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF1-904-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-20)
- Stren-Flex Web Slings