Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L
Mfr # LB2-924P
Zoro # G710864487
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 8 ft
- Color Yellow
- Basket Hitch Capacity 10,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-924P
- Zoro # G710864487
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 18 in |
Overall Width | 24 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 10,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Number of Plies | 2 |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Number of Legs | 1 |
Hitch Type | Basket |
Tag Attachment Type | Fully Sewn |
Visual Indicators | Striped |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
End Type | Flat Eye |
Tag Features | Encapsulated Tag |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 47-1/4" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-48-HDG)
- KINEDYNE Jack Bar, Steel, 3-49/64 in. W, 107 in. L (80131GRA)
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD9)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF3-903-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF3-901-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 4 in W, Nylon, Yellow (EET2-904-11)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Yellow (EN1602DX2)
- Stren-Flex Web Slings