Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L
Mfr # LB2-920P
Zoro # G610864693
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 8 ft
- Color Yellow
- Basket Hitch Capacity 10,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB2-920P
- Zoro # G610864693
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Overall Width | 20 in |
Eye Length | 18 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 10,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Visual Indicators | Striped |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
End Type | Flat Eye |
Tag Features | Encapsulated Tag |
Hitch Type | Basket |
Number of Legs | 1 |
Tag Attachment Type | Fully Sewn |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 18 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In., Core Color: White (2RZD8)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 3200lb (EEF1-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 6 in W, Nylon, Yellow (EEF1-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF3-903-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF2-903-5)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- Stren-Flex Web Slings