Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L, 9,600 lb Cap.
Mfr # EEF-1-903PHV
Zoro # G110864742
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Fluorescent Yellow
- Vertical Hitch Capacity 4,800 lb
- Thickness 3/16 in
- Basket Hitch Capacity 9,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-1-903PHV
- Zoro # G110864742
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Twine #18X270Ft White Twist Ny (35103)
- KEEPER S-Hook, 3/4" W, Black (06235)
- CROSBY Fist Grip, Double Saddle, 7/16in - 1/2in (1010532)
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CE-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1102NFX6)
- Stren-Flex Web Slings