Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L, 12800 lb Cap.
Mfr # EEF-2-902PHV
Zoro # G610863481
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Fluorescent Yellow
- Vertical Hitch Capacity 6,400 lb
- Basket Hitch Capacity 12,800 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902PHV
- Zoro # G610863481
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- KINGCHAIN 50 ft. Black Open Oval Decorative Chain (536521)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 5/16" Chain (32-VGC-1500C-P1)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 20400 lb Cap (EEF-4-904ME)
- DAYTON Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Gray (2MKA2)
- Stren-Flex Web Slings