Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 6 ft L
Mfr # WB1-916P
Zoro # G210864604
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Basket Hitch Capacity 51,200 lb
- Thickness 3/8 in
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-916P
- Zoro # G210864604
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 24 in |
Overall Width | 16 in |
Details
Sling Type | Type 8 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 51,200 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Visual Indicators | Striped |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 45 Degrees | 36,200 lb |
End Type | Flat Eye |
Tag Features | Encapsulated Tag |
Number of Legs | 1 |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 30 Degrees | 25,600 lb |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket |
Basket Hitch Capacity @ 60 Degrees | 44,300 lb |
Maximum Operating Temperature | 194 Degrees F |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 24 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 51,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 25,600 lb, Basket Hitch Capacity @ 60 Degrees 44,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- CAMPBELL CHAIN & FITTINGS 4/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Reel (T0744027)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB402672)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Black (EEF1-906CW-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 20 in W, Nylon, Yellow (LB2-920-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF1-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 6 in W, Nylon, Yellow (EET4-906-15)
- STREN-FLEX Web Sling, Flat Eye, 4 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET1-906-10)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- Stren-Flex Slings