Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 6 ft L
Mfr # LB2-912P
Zoro # G110864339
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Color Yellow
- Basket Hitch Capacity 6,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-912P
- Zoro # G110864339
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Overall Width | 12 in |
Eye Length | 12 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 6,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Standards | ASME, OSHA |
Number of Plies | 2 |
Item - Web Slings | Web Sling |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
End Type | Flat Eye |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket |
Visual Indicators | Striped |
Number of Legs | 1 |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 6 ft, Eye Length 12 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP44-03)
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF3-903-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF1-902-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EET4-902-3)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB1-910-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 1 in W, Nylon, Yellow (EET2-901-14)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- Stren-Flex Slings