Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 6 ft L
Mfr # LB1-924P
Zoro # G810863588
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Color Yellow
- Basket Hitch Capacity 5,000 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-924P
- Zoro # G810863588
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 18 in |
Overall Width | 24 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 5,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Standards | ASME, OSHA |
Basket Hitch Capacity @ 30 Degrees | 2,500 lb |
Basket Hitch Capacity @ 45 Degrees | 3,500 lb |
Visual Indicators | Striped |
Minimum Operating Temperature | -40 Degrees F |
Number of Legs | 1 |
Hitch Type | Basket |
Basket Hitch Capacity @ 60 Degrees | 4,300 lb |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 194 Degrees F |
Tag Features | Encapsulated Tag |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Low Skid Boot, 1-3/8inHx3-1/8inLx3-1/8inW (BB30)
- CASTERHQ 4"x2" Swivel Casters Heavy Duty Polyurethane Wheel on Steel Hub W/ (HD6640-01-PCI-TLB-S04)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- DAYTON Top Hook Assembly (GGS_57135)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE1-902-06)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- Stren-Flex Web Slings