Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 6 ft L, 3,200 lb Cap.
Mfr # EEF-1-901PGE
Zoro # G610864488
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 1,600 lb
- Thickness 3/16 in
- Basket Hitch Capacity 3,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-1-901PGE
- Zoro # G610864488
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,700 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF3-901-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF4-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- Stren-Flex Slings