Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 6 ft L, 11000 lb Cap.
Mfr # EEF-4-901ME
Zoro # G110863622
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 5,500 lb
- Basket Hitch Capacity 11,000 lb
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-4-901ME
- Zoro # G110863622
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Overall Width | 1 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 6 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,500 lb, Basket Hitch Capacity @ 60 Degrees 9,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA, Basket Hitch Capacity @ 45 Degrees 8,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 6 in W, Nylon, Yellow/Black (EEF2-906CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-08)
- Stren-Flex Slings