Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 5 ft L
Mfr # WB2-910P
Zoro # G310863651
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Basket Hitch Capacity 60,000 lb
- Thickness 9/16 in
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # WB2-910P
- Zoro # G310863651
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 15 in |
Overall Width | 10 in |
Details
Item | Web Sling |
Sling Type | Type 8 |
Color | Yellow |
Basket Hitch Capacity | 60,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Standards | ASME, OSHA |
Basket Hitch Capacity @ 30 Degrees | 30,000 lb |
Hitch Type | Basket |
Resistance Properties | Chemical-Resistant |
Tag Attachment Type | Fully Sewn |
Visual Indicators | Striped |
Basket Hitch Capacity @ 60 Degrees | 51,900 lb |
Number of Legs | 1 |
Basket Hitch Capacity @ 45 Degrees | 42,400 lb |
Tag Features | Encapsulated Tag |
Maximum Operating Temperature | 194 Degrees F |
End Type | Flat Eye |
Minimum Operating Temperature | -40 Degrees F |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 15 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 60,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 30,000 lb, Basket Hitch Capacity @ 60 Degrees 51,900 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Release Chains/Cables, Release C (802-2765)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- CM 632 Plain Manual Trolley, 6000 Lb Load, 4 To 614 In, 8 To 18 In, 10 In, 312 In (3230)
- ZORO SELECT Pallet Puller, 6000 Lb, Single Scissor (21XU19)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Black (EET2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Black (EEF2-902CW-10)
- Stren-Flex Web Slings