Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 5 ft L
Mfr # LB1-916P
Zoro # G010863746
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 5 ft
- Color Yellow
- Basket Hitch Capacity 5,000 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB1-916P
- Zoro # G010863746
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 12 in |
Overall Width | 16 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 5,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Number of Plies | 1 |
Basket Hitch Capacity @ 30 Degrees | 2,500 lb |
Basket Hitch Capacity @ 60 Degrees | 4,300 lb |
Tag Attachment Type | Fully Sewn |
Maximum Operating Temperature | 194 Degrees F |
Visual Indicators | Striped |
Minimum Operating Temperature | -40 Degrees F |
End Type | Flat Eye |
Number of Legs | 1 |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 45 Degrees | 3,500 lb |
Tag Features | Encapsulated Tag |
Hitch Type | Basket |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 12 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-341 Pear Shaped Weldless Sling Link, 1/2 in Trade, 2900 lb Load, Forged Carbon Steel, Self-Colored (1013922)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF2-903-3)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- STREN-FLEX Web Sling, Twisted Eye, 4 ft L, 6,400 lb (EET-2-902PGE)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow (EET2-904-4)
- STREN-FLEX Web Sling, Endless, 4 ft L, 12400 lb Cap. (EN1-902)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF2-903-5)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- Stren-Flex Web Slings