Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 5 ft L
Mfr # LB1-912P
Zoro # G110864506
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 5 ft
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-912P
- Zoro # G110864506
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Overall Width | 12 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 3,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Tag Attachment Type | Fully Sewn |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Visual Indicators | Striped |
Hitch Type | Basket |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
End Type | Flat Eye |
Number of Legs | 1 |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Chemical-Resistant |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length 12 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- ZORO SELECT Electric Powered Tugger Ball Mount Hitch (E-TUG-ABMH)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CB-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-04)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- Stren-Flex Slings