Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 4 ft L
Mfr # LB2-906P
Zoro # G610863337
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 4 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-906P
- Zoro # G610863337
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Overall Width | 6 in |
Eye Length | 10 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 6,000 lb |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Number of Plies | 2 |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
Number of Legs | 1 |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket |
Visual Indicators | Striped |
End Type | Flat Eye |
Resistance Properties | Chemical-Resistant |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 10' - 1-ply (EN1-901-10-T5)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 6 in W, Nylon, Black (RE2-906-06)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 20 in W, Nylon, Yellow (LB2-920-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-16)
- Stren-Flex Web Slings