Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 4 ft L, 17800 lb Cap.
Mfr # EEF-2-903PHV
Zoro # G310863996
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Fluorescent Yellow
- Vertical Hitch Capacity 8,900 lb
- Basket Hitch Capacity 17,800 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-903PHV
- Zoro # G310863996
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Overall Width | 3 in |
Eye Length | 11 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 4 in W, Nylon, Yellow (EET2-904-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF3-903-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 24 in W, Nylon, Yellow (LB2-924-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- Stren-Flex Web Slings