Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 3 ft L, 6,400 lb Cap.
Mfr # EEF-2-901PHV
Zoro # G310863439
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Fluorescent Yellow
- Vertical Hitch Capacity 3,200 lb
- Basket Hitch Capacity 6,400 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-901PHV
- Zoro # G310863439
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-10" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1030)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Black Flat Hook (5030FH-BLU)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- ZORO SELECT Caster Wheel, 900 lb., 6" Wheel Dia. (426A69)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF1-901-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 3 in W, Nylon, Yellow (EEF4-903-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Gray (EET-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Gray (EET-2-904ME-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF3-901-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EEF4-901-18)
- Stren-Flex Slings