Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 3 ft L, 12800 lb Cap.
Mfr # EEF-1-904PHV
Zoro # G110863776
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Fluorescent Yellow
- Vertical Hitch Capacity 6,400 lb
- Thickness 3/16 in
- Basket Hitch Capacity 12,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-1-904PHV
- Zoro # G110863776
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lockwasher (940830)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 (2VKE9)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET1-902-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 12 in W, Nylon, Yellow (LB1-912-14)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 8 in W, Nylon, Yellow (EET1-908-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET4-904-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-3)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- Stren-Flex Web Slings