Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 3 ft L, 11000 lb Cap.
Mfr # EEF-4-901ME
Zoro # G610863597
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 5,500 lb
- Thickness 3/4 in
- Basket Hitch Capacity 11,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-4-901ME
- Zoro # G610863597
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 12 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 3 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,500 lb, Basket Hitch Capacity @ 60 Degrees 9,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA, Basket Hitch Capacity @ 45 Degrees 8,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- B/A PRODUCTS CO Chain Sling, V-Chain, WLL 12000 lb., 6 ft. (G8-118-6)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (TE26427)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L, 5,500 lb Cap. (EEF-4-901ME)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB2-908-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- Stren-Flex Web Slings