Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 20 ft L
Mfr # WB2-912P
Zoro # G310863934
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 72,000 lb
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB2-912P
- Zoro # G310863934
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Overall Width | 12 in |
Eye Length | 18 in |
Details
Item | Web Sling |
Sling Type | Type 8 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 72,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Basket Hitch Capacity @ 60 Degrees | 62,300 lb |
End Type | Flat Eye |
Basket Hitch Capacity @ 45 Degrees | 50,900 lb |
Basket Hitch Capacity @ 30 Degrees | 36,000 lb |
Hitch Type | Basket |
Maximum Operating Temperature | 194 Degrees F |
Tag Features | Encapsulated Tag |
Minimum Operating Temperature | -40 Degrees F |
Tag Attachment Type | Fully Sewn |
Number of Legs | 1 |
Resistance Properties | Chemical-Resistant |
Visual Indicators | Striped |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 18 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 72,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 36,000 lb, Basket Hitch Capacity @ 60 Degrees 62,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 7/16X66Ft-4000 Lb (WD07-66)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Gray (EET-2-901ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- Stren-Flex Slings