Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 20 ft L
Mfr # LB2-924P
Zoro # G210863669
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 20 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-924P
- Zoro # G210863669
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 18 in |
Overall Width | 24 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 10,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Number of Legs | 1 |
Resistance Properties | Chemical-Resistant |
Hitch Type | Basket |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Tag Features | Encapsulated Tag |
End Type | Flat Eye |
Maximum Operating Temperature | 194 Degrees F |
Visual Indicators | Striped |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-1/2"Ins Dia (AGCS112ID-50)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- Stren-Flex Slings