Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 20 ft L
Mfr # LB2-908P
Zoro # G010864019
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 20 ft
- Color Yellow
- Basket Hitch Capacity 6,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB2-908P
- Zoro # G010864019
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Overall Width | 8 in |
Eye Length | 10 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 6,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Standards | ASME, OSHA |
Visual Indicators | Striped |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Resistance Properties | Chemical-Resistant |
Hitch Type | Basket |
Number of Legs | 1 |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Tag Features | Encapsulated Tag |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Fluorescent Bk/Yl (60-6700-4)
- INDUSCO Hook, 1/2", Clevis Sling, Gr100, w/Latch (47400307)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET2-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB1-906-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF2-901-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 10 in W, Nylon, Yellow (EET4-910-4)
- Stren-Flex Web Slings