Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 18 ft L
Mfr # LB2-910P
Zoro # G010864330
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 18 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB2-910P
- Zoro # G010864330
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 10 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 6,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Resistance Properties | Chemical-Resistant |
Number of Legs | 1 |
Minimum Operating Temperature | -40 Degrees F |
Visual Indicators | Striped |
Maximum Operating Temperature | 194 Degrees F |
Hitch Type | Basket |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
End Type | Flat Eye |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Tag Attachment Type | Fully Sewn |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length 12 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 1100 lb., 8-3/4 In H, 55 gal. (6FVJ0)
- SUPERWINCH Wire Winch Rope (87-42612)
- COTTERMAN 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F7W C1)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 1 in W, Nylon, Yellow (EET4-901-9)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE2803TFX10)
- Stren-Flex Web Slings