Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 18 ft L
Mfr # LB2-908P
Zoro # G210864017
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 18 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-908P
- Zoro # G210864017
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 10 in |
Overall Width | 8 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 6,000 lb |
Sling Material | Polyester |
Number of Plies | 2 |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Tag Features | Encapsulated Tag |
Resistance Properties | Chemical-Resistant |
Hitch Type | Basket |
End Type | Flat Eye |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Minimum Operating Temperature | -40 Degrees F |
Visual Indicators | Striped |
Maximum Operating Temperature | 194 Degrees F |
Number of Legs | 1 |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
Tag Attachment Type | Fully Sewn |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 4-ply (EE4-902-10-T4)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 12 in W, Nylon, Yellow (LB2-912-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-6)
- STREN-FLEX Eye and Eye Twist Sling, 1inx3 ft., 3200lb (EET2-901P)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- Stren-Flex Slings