Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 18 ft L
Mfr # LB1-910P
Zoro # G210864413
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 18 ft
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-910P
- Zoro # G210864413
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 10 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 3,000 lb |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Standards | ASME, OSHA |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
Minimum Operating Temperature | -40 Degrees F |
End Type | Flat Eye |
Resistance Properties | Chemical-Resistant |
Visual Indicators | Striped |
Maximum Operating Temperature | 194 Degrees F |
Tag Features | Encapsulated Tag |
Hitch Type | Basket |
Number of Legs | 1 |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 12 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Poly Sling, 2"x12ft., Fe Dbl (77865701)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- ZORO SELECT Adjusting Nut (D615)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF2-902-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CB-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF3-901-5)
- Stren-Flex Slings