Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 18 ft L
Mfr # LB1-906P
Zoro # G110864711
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 18 ft
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-906P
- Zoro # G110864711
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 6 in |
Eye Length | 10 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 3,000 lb |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Standards | ASME, OSHA |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Tag Attachment Type | Fully Sewn |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
Visual Indicators | Striped |
Hitch Type | Basket |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
Minimum Operating Temperature | -40 Degrees F |
Tag Features | Encapsulated Tag |
End Type | Flat Eye |
Number of Legs | 1 |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Scissor Lift Table (SLT-660F)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15-TBF)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET1-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET4-901-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Black (EEF2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF4-902-5)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 3 in W, Nylon, Yellow (TCS1-903-6)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- Stren-Flex Web Slings