Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 18 ft L, 16400 lb Cap
Mfr # EEF-4-903ME
Zoro # G110864094
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 16,400 lb
- Thickness 3/4 in
- Basket Hitch Capacity 32,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF-4-903ME
- Zoro # G110864094
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 3 in |
Eye Length | 15 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 18 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 16,400 lb, Basket Hitch Capacity @ 60 Degrees 28,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- WILTON Caster Set - Box Of (4) 20-0622 (98-0130)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF2-902-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF2-903CW-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Black (EEF2-902CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF4-906-14)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1601DTX4)
- Stren-Flex Slings