Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 16 ft L
Mfr # LB1-920P
Zoro # G110863530
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 16 ft
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-920P
- Zoro # G110863530
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 18 in |
Overall Width | 20 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 5,000 lb |
Sling Material | Polyester |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Basket Hitch Capacity @ 45 Degrees | 3,500 lb |
Hitch Type | Basket |
Basket Hitch Capacity @ 30 Degrees | 2,500 lb |
Visual Indicators | Striped |
Minimum Operating Temperature | -40 Degrees F |
Number of Legs | 1 |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 60 Degrees | 4,300 lb |
Maximum Operating Temperature | 194 Degrees F |
Tag Features | Encapsulated Tag |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 18 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W (53CM53)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2602DFX2)
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801424N)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB2-916-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EEF4-903-4)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE2802DFX18)
- Stren-Flex Web Slings