Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L
Mfr # WB1-924P
Zoro # G510864564
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Basket Hitch Capacity 76,800 lb
- Thickness 3/8 in
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-924P
- Zoro # G510864564
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Overall Width | 24 in |
Eye Length | 30 in |
Details
Sling Type | Type 8 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 76,800 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 54,300 lb |
Basket Hitch Capacity @ 30 Degrees | 38,200 lb |
Maximum Operating Temperature | 194 Degrees F |
Hitch Type | Basket |
Resistance Properties | Chemical-Resistant |
End Type | Flat Eye |
Visual Indicators | Striped |
Tag Attachment Type | Fully Sewn |
Number of Legs | 1 |
Tag Features | Encapsulated Tag |
Basket Hitch Capacity @ 60 Degrees | 66,500 lb |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 30 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 76,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 38,200 lb, Basket Hitch Capacity @ 60 Degrees 66,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- STRINGLINER Mason Line Nylon 250' Yl (35165)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Gray (EET-2-904ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Black (EEF2-901CW-3)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE1802TX8)
- Stren-Flex Slings