Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L
Mfr # LB2-924P
Zoro # G210864437
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 14 ft
- Color Yellow
- Basket Hitch Capacity 10,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-924P
- Zoro # G210864437
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Overall Width | 24 in |
Eye Length | 18 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 10,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Number of Plies | 2 |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Maximum Operating Temperature | 194 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Hitch Type | Basket |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Tag Features | Encapsulated Tag |
Minimum Operating Temperature | -40 Degrees F |
Visual Indicators | Striped |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
End Type | Flat Eye |
Number of Legs | 1 |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- CHALFANT SEWING FABRICATORS, INC. Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H with HD Wear Pleats (130/8X9PBLK)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET1-902-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-1-902ME-06)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF4-901-12)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- Stren-Flex Web Slings