Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L
Mfr # LB2-908P
Zoro # G010864026
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 14 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB2-908P
- Zoro # G010864026
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Overall Width | 8 in |
Eye Length | 10 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 6,000 lb |
Sling Material | Polyester |
Number of Plies | 2 |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Tag Features | Encapsulated Tag |
Tag Attachment Type | Fully Sewn |
Hitch Type | Basket |
Maximum Operating Temperature | 194 Degrees F |
End Type | Flat Eye |
Resistance Properties | Chemical-Resistant |
Number of Legs | 1 |
Basket Hitch Capacity @ 30 Degrees | 3,000 lb |
Visual Indicators | Striped |
Basket Hitch Capacity @ 60 Degrees | 5,200 lb |
Basket Hitch Capacity @ 45 Degrees | 4,200 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 14 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- DAYTON Truck, Hand, 650 Lb (3W485)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 4 in W, Nylon, Yellow (EET2-904-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET1-904-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- Stren-Flex Slings