Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L
Mfr # LB1-916P
Zoro # G410863742
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 14 ft
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB1-916P
- Zoro # G410863742
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Overall Width | 16 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 5,000 lb |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Standards | ASME, OSHA |
Tag Attachment Type | Fully Sewn |
Tag Features | Encapsulated Tag |
Visual Indicators | Striped |
Number of Legs | 1 |
Basket Hitch Capacity @ 45 Degrees | 3,500 lb |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 60 Degrees | 4,300 lb |
Basket Hitch Capacity @ 30 Degrees | 2,500 lb |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket |
End Type | Flat Eye |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 12 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 45 FT - (WA25-45NS)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 16 in W, Nylon, Yellow (WB2-916-12)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 6,400 lb Cap. (EEF-2-901PHV)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- STREN-FLEX Web Sling, Twisted Eye, 12 ft L, 8,900 lb (EET-2-903PHV)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow (EEF2-904-15)
- Stren-Flex Slings