Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L
Mfr # LB1-910P
Zoro # G610864471
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 14 ft
- Color Yellow
- Basket Hitch Capacity 3,000 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB1-910P
- Zoro # G610864471
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Overall Width | 10 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 3,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Item - Web Slings | Web Sling |
Standards | ASME, OSHA |
Number of Plies | 1 |
Tag Features | Encapsulated Tag |
Visual Indicators | Striped |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
Minimum Operating Temperature | -40 Degrees F |
Hitch Type | Basket |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Number of Legs | 1 |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Maximum Operating Temperature | 194 Degrees F |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 12 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 30000 LBS. (15104.01)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- KEEPER Keeper Black Rubber Tarp Strap 45 in. L (A06245Z)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow (WB1-910-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF2-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- Stren-Flex Slings