Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 14 ft L, 5,500 lb Cap.
Mfr # EEF-4-901PGE
Zoro # G010863609
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 5,500 lb
- Thickness 3/4 in
- Basket Hitch Capacity 11,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-4-901PGE
- Zoro # G010863609
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 12 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 4, Sling Length 14 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,500 lb, Basket Hitch Capacity @ 60 Degrees 9,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 2-22 (1/4") (3990101)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC24BL4PK)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Gray (EEF-2-903ME-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF4-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 6 in W, Nylon, Yellow (EEF2-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- Stren-Flex Slings