Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 12 ft L
Mfr # WB2-920P
Zoro # G610864259
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 96,000 lb
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # WB2-920P
- Zoro # G610864259
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 30 in |
Overall Width | 20 in |
Details
Sling Type | Type 8 |
Item | Web Sling |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 96,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 2 |
Maximum Operating Temperature | 194 Degrees F |
Hitch Type | Basket |
Basket Hitch Capacity @ 30 Degrees | 48,000 lb |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Tag Features | Encapsulated Tag |
Number of Legs | 1 |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Visual Indicators | Striped |
Basket Hitch Capacity @ 45 Degrees | 67,900 lb |
Basket Hitch Capacity @ 60 Degrees | 83,100 lb |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 30 in, Overall Width 20 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 96,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 48,000 lb, Basket Hitch Capacity @ 60 Degrees 83,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L, 5,500 lb Cap. (EEF-4-901ME)
- STREN-FLEX Eye and Eye Twist Sling, 1inx6 ft., 3200lb (EET2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 12 in W, Nylon, Yellow (EEF1-912-10)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Gray (EET-2-901ME-10)
- Stren-Flex Slings