Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 12 ft L
Mfr # LB2-924P
Zoro # G210864475
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 12 ft
- Color Yellow
- Basket Hitch Capacity 10,000 lb
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-924P
- Zoro # G210864475
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 18 in |
Overall Width | 24 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Basket Hitch Capacity | 10,000 lb |
Thickness | 9/16 in |
Sling Material | Polyester |
Standards | ASME, OSHA |
Number of Plies | 2 |
Item - Web Slings | Web Sling |
End Type | Flat Eye |
Visual Indicators | Striped |
Hitch Type | Basket |
Maximum Operating Temperature | 194 Degrees F |
Number of Legs | 1 |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Resistance Properties | Chemical-Resistant |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
Tag Attachment Type | Fully Sewn |
Tag Features | Encapsulated Tag |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- TANIS Conveyor Guide Rail, 60 In L, 1 In Trim (CGRB162060)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 10 in W, Nylon, Yellow (EET4-910-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET1-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- URREA Polyester slings, 19.68 ft L, Red (EP226)
- Stren-Flex Web Slings