Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 12 ft L
Mfr # LB1-912P
Zoro # G110864537
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 12 ft
- Color Yellow
- Basket Hitch Capacity 3,000 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # LB1-912P
- Zoro # G110864537
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 12 in |
Overall Width | 12 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 3,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Number of Plies | 1 |
Minimum Operating Temperature | -40 Degrees F |
Visual Indicators | Striped |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 194 Degrees F |
End Type | Flat Eye |
Tag Features | Encapsulated Tag |
Tag Attachment Type | Fully Sewn |
Number of Legs | 1 |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
Hitch Type | Basket |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 12 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- ZORO SELECT Swivel Plate Caster, 600 lb., Delrin (P21SX-PRP060D-14-AM)
- BEN-MOR CLOTHESLINE KIT S HVYDTY (CS79180)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Double J-Hook (5030WH-Y)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CB-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 6 in W, Nylon, Yellow (LB1-906-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 3 in W, Nylon, Yellow (TTS1-903-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- Stren-Flex Web Slings