Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L
Mfr # WB1-910P
Zoro # G010864354
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Color Yellow
- Thickness 3/8 in
- Basket Hitch Capacity 32,000 lb
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-910P
- Zoro # G010864354
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Overall Width | 10 in |
Eye Length | 15 in |
Details
Item | Web Sling |
Sling Type | Type 8 |
Color | Yellow |
Thickness | 3/8 in |
Basket Hitch Capacity | 32,000 lb |
Sling Material | Polyester |
Number of Plies | 1 |
Standards | ASME, OSHA |
Item - Web Slings | Web Sling |
Basket Hitch Capacity @ 60 Degrees | 27,700 lb |
Basket Hitch Capacity @ 45 Degrees | 22,600 lb |
Minimum Operating Temperature | -40 Degrees F |
Tag Features | Encapsulated Tag |
Number of Legs | 1 |
Resistance Properties | Chemical-Resistant |
Hitch Type | Basket |
Maximum Operating Temperature | 194 Degrees F |
Visual Indicators | Striped |
Basket Hitch Capacity @ 30 Degrees | 16,000 lb |
End Type | Flat Eye |
Tag Attachment Type | Fully Sewn |
Description
Web Sling, Sling Type Type 8, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 15 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 32,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 16,000 lb, Basket Hitch Capacity @ 60 Degrees 27,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- KINGCORD 3/8 in. x 400 ft. White Smooth Braid Nylon Rope (644491TV)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 4 in W, Nylon, Yellow (EET4-904-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 8 in W, Nylon, Yellow (EEF3-908-20)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 12 in W, Nylon, Yellow (LB1-912-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-4)
- Stren-Flex Web Slings