Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L
Mfr # LB2-916P
Zoro # G210864772
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 10 ft
- Color Yellow
- Thickness 9/16 in
- Basket Hitch Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-916P
- Zoro # G210864772
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Overall Width | 16 in |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 9 |
Color | Yellow |
Thickness | 9/16 in |
Basket Hitch Capacity | 10,000 lb |
Sling Material | Polyester |
Standards | ASME, OSHA |
Number of Plies | 2 |
Item - Web Slings | Web Sling |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 45 Degrees | 7,100 lb |
Basket Hitch Capacity @ 30 Degrees | 5,000 lb |
Tag Features | Encapsulated Tag |
End Type | Flat Eye |
Hitch Type | Basket |
Tag Attachment Type | Fully Sewn |
Basket Hitch Capacity @ 60 Degrees | 8,700 lb |
Number of Legs | 1 |
Maximum Operating Temperature | 194 Degrees F |
Visual Indicators | Striped |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 10,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,000 lb, Basket Hitch Capacity @ 60 Degrees 8,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Dbl J Hks Bulk (58515)
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH30-10-G)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Black (EEF2-901CW-14)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- Stren-Flex Slings