Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L, 6,400 lb Cap.
Mfr # EEF-2-902ME
Zoro # G610864655
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 6,400 lb
- Thickness 3/8 in
- Basket Hitch Capacity 12,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902ME
- Zoro # G610864655
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Commercial Cabinet Dolly (59708)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF1-902CW-6)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Black (EET2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE1802TX8)
- Stren-Flex Web Slings