Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L, 3,200 lb Cap.
Mfr # EEF-2-901PGE
Zoro # G610864037
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 3,200 lb
- Thickness 3/8 in
- Basket Hitch Capacity 6,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-901PGE
- Zoro # G610864037
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Black (EEF1-906CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET4-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 12 in W, Nylon, Yellow (EET4-912-7)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2801DFX8)
- Stren-Flex Slings