Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L, 11000 lb Cap
Mfr # EEF-4-902ME
Zoro # G310863392
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 11,000 lb
- Thickness 3/4 in
- Basket Hitch Capacity 22,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-4-902ME
- Zoro # G310863392
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 10 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323040GRA)
- KEEPER 1 1/2" Wire Ring Anchor Point, SS, 300Lbs WLL, PK4 (4520)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CE-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-1-902ME-04)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- Stren-Flex Slings