Shop All Web Slings
Stren-Flex
Web Sling, Endless, 6 ft L, 6,400 lb Cap.
Mfr # EN1-901
Zoro # G310863378
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Yellow
- Vertical Hitch Capacity 3,200 lb
- Basket Hitch Capacity 6,400 lb
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EN1-901
- Zoro # G310863378
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black (GWK-1043-LW)
- DAYTON Safety Latch Kit (GGS_57077)
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- STREN-FLEX Web Sling, Endless, 4 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Black (EEF1-904CW-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 6 in W, Nylon, Yellow (EEF4-906-15)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 8 in W, Nylon, Yellow (WB1-908-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- Stren-Flex Web Slings