Shop All Web Slings
Stren-Flex
Web Sling, Endless, 6 ft L, 24800 lb Cap.
Mfr # EN2-902ME
Zoro # G110864148
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Silver
- Vertical Hitch Capacity 12,400 lb
- Basket Hitch Capacity 24,800 lb
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EN2-902ME
- Zoro # G110864148
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,920 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,400 lb, Basket Hitch Capacity @ 60 Degrees 21,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- DAYTON Cable, 3/32 In, L50Ft, WLL184Lb, 7x7, Steel (2VJL1)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- STREN-FLEX Web Sling, Flat Eye, 4 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 8, 20 ft L, 8 in W, Nylon, Yellow (WB1-908-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- STREN-FLEX Synthetic Web Sling, Type 8, 20 ft L, 24 in W, Nylon, Yellow (WB2-924-20)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- Stren-Flex Web Slings