Shop All Web Slings
Stren-Flex
Web Sling, Endless, 12 ft L, 35200 lb Cap.
Mfr # EN2-903PHV
Zoro # G910863662
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Fluorescent Yellow
- Vertical Hitch Capacity 17,600 lb
- Thickness 3/8 in
- Basket Hitch Capacity 35,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EN2-903PHV
- Zoro # G910863662
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 17,600 lb, Choker Hitch Capacity 14,080 lb, Basket Hitch Capacity 35,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 17,600 lb, Basket Hitch Capacity @ 60 Degrees 30,500 lb, Tag Features Encapsulated Tag, Color Fluorescent Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Chain Proof Coil 3/16X10Ft (A01160)
- T-JAK Base Plate for T-JAK and MiniBrute - 4 PACK (BP-014PK)
- PEERLESS CHAIN 3/16 ANCHOR WHITE/HDG 154'/PL, 402080302 (402080302)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- STREN-FLEX Web Sling, Endless, 12 ft L, 35200 lb Cap. (EN2-903)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 6 in W, Nylon, Black (RE2-906-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF4-902-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF2-902-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-10)
- Stren-Flex Web Slings