Shop All Web Slings
Stren-Flex
Web Sling, Endless, 10 ft L, 24800 lb Cap.
Mfr # EN2-902ME
Zoro # G310864139
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Silver
- Vertical Hitch Capacity 12,400 lb
- Thickness 3/8 in
- Basket Hitch Capacity 24,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EN2-902ME
- Zoro # G310864139
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,920 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,400 lb, Basket Hitch Capacity @ 60 Degrees 21,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF2-908-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET4-902-20)
- STREN-FLEX Web Sling, Endless, 3 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 16 in W, Nylon, Yellow (WB1-916-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 20 in W, Nylon, Yellow (WB1-920-14)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- Stren-Flex Slings