Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 6 ft L, 6 in W, Nylon, Yellow
Mfr # LB1-906-6
Zoro # G6494686
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-906-6
- Zoro # G6494686
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 6 in |
Eye Length | 10 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 12' - 2-ply (EN2-902-12-T5)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF1-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF1-901CW-10)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 11000 lb Cap (EEF-4-902ME)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- Stren-Flex Web Slings