Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow
Mfr # LB2-906-4
Zoro # G6645773
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB2-906-4
- Zoro # G6645773
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 6 in |
Eye Length | 10 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (780P+)
- VESTIL High Profile Mach And Rack Guard, 48x24x4 (HPRO-48-24-4)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Gray Iron Steel Wheel - (CB-10SCGI63)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET1-902-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB1-910-4)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x6ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF2-903-5)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- Stren-Flex Slings