Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow
Mfr # LB1-906-4
Zoro # G6608691
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # LB1-906-4
- Zoro # G6608691
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 10 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- LIFT-ALL Cargo Strap, Winch, 27 ft x 2 In, 3300 lb (61001)
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- BAUER LADDER Outside Spreader Kit for 14'-16' Bauer Fiberglass/Alum. Stepladders. (07079)
- STREN-FLEX Synthetic Web Sling, Type 9, 16 ft L, 6 in W, Nylon, Yellow (LB1-906-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 6 in W, Nylon, Yellow (LB1-906-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- DAYTON Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Gray (2MKA5)
- Stren-Flex Web Slings